Beli water flow meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUCIKA Sambungan Pipa PVC Union Thread AW
    Mulai

    Rp49.900

    RUCIKA Sambungan Pipa PVC Union Thread AW
    atribut:
    • SNI License: Yes
    • SNI Number: 86/S/RE/II.2/2014_
  2. Tenmars Air Velocity Meter
    Mulai

    Rp6.499.900

    Tenmars Air Velocity Meter
    Deskripsi:
    - 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.
    atribut:
    • Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
    • Battery Life (hour): Approx continuous used 100
    • Shutoff Rate Power (uA): 3
    • Operate Maximum Power (mA): 25
    • Cable Length (cm): 95
    • Instrument Dimension (LxWxH) (mm): 130x56x38
    • Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
    • Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
    • Probe Dimension (LxWxH) (mm): 195x47x30
    • Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
  3. Dwyer Water Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Dwyer Water Flow Meter (Meter Aliran)
    atribut:
    • UNSPSC: 41112501
  4. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  5. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  6. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  7. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  8. Mitutoyo Digimatic Thickness Gauge (Gauge Bore Dial)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

  9. SHM Flow Meter Electromagnetic (Meter Aliran)
    Mulai

    Rp31.999.900

    SHM Flow Meter Electromagnetic (Meter Aliran)
    Deskripsi:
    SHM Electromagnetic Flow Meters: Digital Flow Meter for Conductive Liquid.- Tube and Flange are made from Stainless Steel, Electrode from titanium & lining from PTFE.- No movable parts in this meters, simple structure, reliable.- The accuracy are not affected by the change of measured medium's pressure, density, temperature, viscosity & other.- Power Consumption below 20W.- Warranty 2 Years (Full Services & Spare Parts)
    atribut:
    • Diameter Size (inch): 3/4 (DN20)
    • Head Material: Epoxy Coated Alumunium
    • Body Material: Epoxy Coated Alumunium
    • Flange Material: SS304
    • Lining Material: Polytetrafluoroethylene (PTFE)
    • Electrode Material: Ti (Titanium)
    • Nominal Pressure (MPa): 1.6 (16 bar)
    • Power Supply (V): 220 (AC); 24 (DC)
    • Protection Grade: IP 65 (Head); IP 68 (Body)
    • Signal Output: Analog 4-20mA, 0Hz-50KHz, RS485, Pulser
  10. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  11. GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.199.900

    GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • Display Type: LCD
    • Flowmeter Type: Turbine
    • Housing Material: Aluminium
    • Includes Totalizer: Yes
    • Maximum Operating Pressure (psi): 300
    • Mounting Orientation: Universal
    • Output Type (mA): 4-20
    • Overall Length (inch): 4
    • Rotor Material: Nylon
    • Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
  12. RF Turbine Flow Meter Digital (Meter Aliran)
    Mulai

    Rp11.999.900

    RF Turbine Flow Meter Digital (Meter Aliran)
    atribut:
    • Size (inch): 2
    • Flow Range (L/minute): 10-350
    • Temperature (°C): ≤80
    • Pressure (bar): 1.75
    • Error: 0.6%
    • Accuracy (%): ±0.5
    • Application: Clean Water
    • Humidity Operation (%RH): 35 ~ 90
    • Material: Brass/Stainless Steel
    • Operating Voltage (V): DC 10 ~ 24
    • Output: 4-20 mA, 0-10V, Pulse
  13. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  14. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  15. BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp12.999.900

    BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • UNSPSC: 41112501
    • Accuracy (%): ±1
    • Compatible Flow Materials: DEF
    • Connection Size (inch): 1
    • Connection Type: Insertion
    • Display Type: Digital
    • Flow Rate Range (gpm): 0.26-26.42
    • Flowmeter Type: Turbine
    • For Pipe Size (inch): 1 Stainless Steel Tube
    • Housing Material: Stainless Steel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: Yes
    • Includes Totalizer: Yes
    • Inlet/Outlet Connection: 1in Insertion
    • Manufacturer Part Number: DEFMTR
    • Max. Voltage: Battery Backup
    • Maximum Flow Rate (GPM): 26.42
    • Maximum Media Temperature (°F): 122
    • Maximum Operating Pressure (psi): 218
    • Media Temperature Range (°F): 14 to 122
    • Min. Flow Rate (gpm): 0.26
    • Minimum Media Temperature (°F): 14
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Viton
    • Overall Height (inch): 2.2
    • Overall Length (inch): 4.3
    • Overall Width (inch): 3.4
    • Product Type: In-Line Digital Flow Meter
    • Rotor Material: Stainless Steel
    • Seal Material: Viton
    • Shaft Material: Stainless Steel
    • Standards: ISO 22241
    • Unit of Measure: Gallons; Liters
    • Voltage Range: Battery Backup
    • Wetted Material: Stainless Steel
  16. Wiebrock Dry Pressure Gauge 1.5inch Back Mount (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp299.900

    Wiebrock Dry Pressure Gauge 1.5inch Back Mount (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Kering / body besi / tidak bisa isi minyak
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/8 NPT
    • Drat Material: Brass
    • Model : Payung / Back Mount
    • Size (inch): 1.5
  17. ALDO Flow Meter Digital (Meter Aliran)
    Mulai

    Rp4.099.900

    ALDO Flow Meter Digital (Meter Aliran)
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
  18. PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Mulai

    Rp5.999.900

    PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
Daftar Harga water flow meter Terbaru October 2026
RUCIKA Sambungan Pipa PVC Union Thread AWRp49.900
Tenmars Air Velocity MeterRp6.499.900
Dwyer Water Flow Meter (Meter Aliran)Rp5.499.900
Dwyer Variable Area Flow Meter (Meter Aliran)Rp2.399.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Rp82.900
AS ONE Liquid Flow Meter (Meter Aliran)Rp2.299.900
Mitutoyo Digimatic Thickness Gauge (Gauge Bore Dial)Rp5.499.900
SHM Flow Meter Electromagnetic (Meter Aliran)Rp31.999.900
AMICO Flow Meter Air (Meter Aliran)Rp709.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait